Motion
69078665455

NORTON ABRASIVES
69078665455

Cylindrical Grinding Wheel - 20 in Wheel Dia., 2 in Wheel Thickness, 12 in Center Hole, 46 Grit
MI ITEM #03391751
MFR #69078665455
List Price$2,454.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078665455

Cylindrical Grinding Wheel - 20 in Wheel Dia., 2 in Wheel Thickness, 12 in Center Hole, 46 Grit
MI ITEM #03391751
MFR #69078665455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,454.35/each for your price

Overview

Mfr description
69078665455 32A46-I WHEEL

Specifications

  • Wheel Diameter
    20 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    12 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    46
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    I
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought