Motion
1040
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, D Grade, Cotton, Color Gray
Mi Item #03391970
MFR #1040
Price$2.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, D Grade, Cotton, Color Gray
Mi Item #03391970
MFR #1040

Mfr description
1040 CLUTE LINED LEATHER PALM
  • Cotton back with leather palm glove provides you with general-purpose protection at an economy price
  • Fleece palm lining, 2-1/2” white knit wrist
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.40/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Knit Wrist, Clute Cut, Cotton Lined
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    General Purpose
  • Back Material
    Cotton
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Comfort Features
    Knit Wrist, Breathable Back, Palm Lined
  • Construction Description
    Clute Pattern, Straight Thumb
  • Cuff Type
    Knit Wrist
  • Description
    Clute Pattern Leather Palm Work Gloves-Lined Palm-Competitive Value D Grade Leather-Breathable Cotton Back and Knit Wrist
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    D Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Abrasion-Resistant, Puncture-Resistant
  • Protection Type
    General Protection
  • Series
    1040
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)