Motion
6912M
Neomax® General Purpose Work Glove - M or Size 8 Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03391971
MFR #6912M
Price$15.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neomax® General Purpose Work Glove - M or Size 8 Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03391971
MFR #6912M

Mfr description
6912M NEOMAX 12" MEDIUM
  • Provides protection against abrasion, cuts and hazardous chemicals
  • Remains flexible when used in refrigerated areas
  • Treated with Actifresh®
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.39/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    12 in
  • Men'S Size
    M

Details

  • Additional Details
    Waterproof, Wing Thumb, Food Grade
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Chemical, Food Handling
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    Neoprene
  • Color
    Green
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    NeoMax Series Neoprene Coated Work Gloves Double Dipped Sandy Texture 12 Inch Length Fully Coated Brushed Interlock Lining
  • Description Keyword
    Unlined
  • Duty Type
    Heavy Duty
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Industry Use
    Chemical, Food Handling
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Cotton
  • Lining Material
    Brushed Interlock
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    6912 M
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Finish
  • Product Line
    Neomax
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Standards Met
    CE 2112
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451436912275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)