Overview
Mfr description
6912S NEOMAX 12" SMALL
- Provides protection against abrasion, cuts and hazardous chemicals
- Remains flexible when used in refrigerated areas
- Treated with Actifresh®
- Launderable
- Double-dipped neoprene with sandy finish
- 100% cotton interlock lining brushed for extra comfort and absorption
- 12" gauntlet cuff with sandy finish
- Feel and flexibility of rubber with more versatility
- Refining and petrochemical industries, electronics, material handling (wet or dry), turning valves, cleaning equipment and degreasing
Specifications
- Glove SizeS or Size 7
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Coating CoverageFull
- Lining MaterialBrushed Interlock
- Protection TypeGeneral Protection
- Cuff TypeGauntlet
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorGreen
- Hand TypePair
- Thumb StyleWing
- Grip PatternSandpaper
- Standards MetCE 2112
- Coating MaterialNeoprene
- Length
- Product LineNeomax
- Description KeywordUnlined
- UPC_NO30451436912107
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data