Motion
53511
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 20000 rpm
MI ITEM #03391988
MFR #53511
List Price$894.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 20000 rpm
MI ITEM #03391988
MFR #53511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$894.74/each for your price

Overview

Mfr description
53511 20,000 RPMS DIE GRINDER

Specifications

  • Maximum Speed
    20000 rpm
  • Collet Size
    0.25 in
  • Accepts Grinding Wheel
    Yes
  • Variable Speed
    No
  • Air Consumption @ Load
    31.0 cfm
  • Throttle Style
    Lever Throttle
  • Overall Length
    12.88 in
  • Horsepower
    0.50 hp
  • Inlet size
    0.25 in
  • Tool Weight
    2.50 lbs
  • Overall Height
    1.88 in
  • Exhaust Type
    Rear
  • UPC_NO
    0616026535114
  • Air Inlet
    1/4 NPT
  • Handle Material
    Composite
  • Minimum Hose Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought