Motion
7010366970 STANDARD ABRASIVES S/C UNITIZED WHEEL 890327, 524 12 IN X 1 IN

3M
7010366970 STANDARD ABRASIVES S/C UNITIZED WHEEL 890327, 524 12 IN X 1 IN

Standard Abrasives™ S/C Unitized Wheel 890327, 524 12 in x 1 in x 2 in, 1 per case
MI ITEM #03392169
MFR #7010366970 STANDARD ABRASIVES S/C UNITIZED WHEEL 890327, 524 12 IN X 1 IN
List Price$622.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366970 STANDARD ABRASIVES S/C UNITIZED WHEEL 890327, 524 12 IN X 1 IN

Standard Abrasives™ S/C Unitized Wheel 890327, 524 12 in x 1 in x 2 in, 1 per case
MI ITEM #03392169
MFR #7010366970 STANDARD ABRASIVES S/C UNITIZED WHEEL 890327, 524 12 IN X 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$622.61/each for your price

Overview

Mfr description
7010366970 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density silicon carbide wheel blends surfaces to a fine finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-12˝ and attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115354632
  • UPC_NO
    00051115354632
  • Overall Diameter
    12 in
  • Overall Width
    1 in
  • Long Description
    The 7010366970 STANDARD ABRASIVES S/C UNITIZED WHEEL 890327, 524 12 IN X 1 IN Non-Woven & Deburring Wheel with silicon carbide abrasive is a 524 series unitized wheel part number 890327 measuring 12 inches in diameter by 1 inch thick, suitable for heavy-duty deburring and surface finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text