Motion
100 COT ROLLER CHAIN

TIMKEN DRIVES LLC
100 COT ROLLER CHAIN

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392494
MFR #100 COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100 COT ROLLER CHAIN

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392494
MFR #100 COT ROLLER CHAIN

Mfr description
100-1C 010 FT COIL A.P.I. BOXED
  • Price per ft
  • Overall Length 10 ft
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.693 in
  • Inside Width
    0.755 in
  • Link Plate Height
    1.180 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    1.693 in
  • Roller Diameter
    0.750 in
  • Tensile Strength
    33000 lbs
  • Weight
    2.816 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    13654
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    7F
  • UPC_NO
    642051136545

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)