Motion
100-2 COT ROLLER CHAIN

TIMKEN DRIVES LLC
100-2 COT ROLLER CHAIN

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392496
MFR #100-2 COT ROLLER CHAIN
Price$189.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100-2 COT ROLLER CHAIN

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392496
MFR #100-2 COT ROLLER CHAIN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$189.55/ft

Specifications

Dimensions

  • Chain Overall Width
    3.104 in
  • Inside Width
    0.755 in
  • Link Plate Height
    1.180 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    3.104 in
  • Roller Diameter
    0.750 in
  • Tensile Strength
    66000 lbs
  • Transverse Pitch
    1.411 in
  • Weight
    5.750 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    13656
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    7F
  • UPC_NO
    642051136569

Overview

Mfr description
100-2C 010 FT COIL A.P.I. BOXED
  • Price per ft
  • Overall Length 10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought