Motion
100-4 COT ROLLER CHAIN

TIMKEN DRIVES LLC
100-4 COT ROLLER CHAIN

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392500
MFR #100-4 COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100-4 COT ROLLER CHAIN

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392500
MFR #100-4 COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100-4C 010 FT COIL A.P.I. BOXED
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    4
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.755 in
  • Link Plate Height
    1.180 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.375 in
  • Pin Length
    5.926 in
  • Number Of Links
    96
  • Chain Overall Width
    5.926 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.750 in
  • Standards Met
    7F
  • Tensile Strength
    132000 lbs
  • Transverse Pitch
    1.411 in
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog Number
    15772
  • Weight
    10.827 lbs
  • UPC_NO
    642051157724
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text