Motion
100H-3 COT CONN LINK A.P.I.

TIMKEN DRIVES LLC
100H-3 COT CONN LINK A.P.I.

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03392509
MFR #100H-3 COT CONN LINK A.P.I.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
100H-3 COT CONN LINK A.P.I.

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03392509
MFR #100H-3 COT CONN LINK A.P.I.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100H-3 COTTERED CO LINK A.P.I.

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Inside Width
    0.750 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    1.186 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.375 in
  • Pin Length
    4.934 in
  • Chain Overall Width
    4.934 in
  • Transverse Pitch
    1.539 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    API
  • Standards Met
    7F
  • Manufacturer Catalog Number
    16060
  • UPC_NO
    642051160601
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text