Motion
120HZ COT ROLLER CHAIN

TIMKEN DRIVES LLC
120HZ COT ROLLER CHAIN

Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392537
MFR #120HZ COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
120HZ COT ROLLER CHAIN

Roller Chain - Heavy Series, 120 / 1-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392537
MFR #120HZ COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120HZ-1C 010 FT COIL A.P.I. BOXED
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    1.000 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Pin Length
    2.229 in
  • Number Of Links
    80
  • Chain Overall Width
    2.229 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.875 in
  • Standards Met
    7F
  • Tensile Strength
    45100 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog Number
    13659
  • Weight
    4.615 lbs
  • UPC_NO
    642051136590
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought