Motion
140-5 COT ROLLER CHAIN

TIMKEN DRIVES LLC
140-5 COT ROLLER CHAIN

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Cottered, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03392551
MFR #140-5 COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
140-5 COT ROLLER CHAIN

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Cottered, 5 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03392551
MFR #140-5 COT ROLLER CHAIN

Mfr description
140-5C 010 FT COIL A.P.I. BOXED
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    10.017 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    0.220 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Pin Length
    10.017 in
  • Roller Diameter
    1.000 in
  • Tensile Strength
    287250 lbs
  • Transverse Pitch
    1.924 in
  • Weight
    25.797 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    15953
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    68
  • Number Of Strands Across
    5
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    7F
  • UPC_NO
    642051159537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)