Motion
160-6 COT CONN LINK A.P.I.

TIMKEN DRIVES LLC
160-6 COT CONN LINK A.P.I.

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03392582
MFR #160-6 COT CONN LINK A.P.I.
Price$1,609.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
160-6 COT CONN LINK A.P.I.

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03392582
MFR #160-6 COT CONN LINK A.P.I.

Mfr description
DRV-160-6C-10FT;11672 160-6 COTTERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,609.46/each

Specifications

Dimensions

  • Chain Overall Width
    14.248 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.899 in
  • Link Plate Thickness
    0.252 in
  • Pin Diameter
    0.563 in
  • Pin Length
    14.248 in
  • Pitch
    2 in
  • Plate Height
    0.9430 in
  • Roller Diameter
    1.126 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Transverse Pitch
    2.305 in
  • Weight
    41.69 lbs, 62.042 kg
  • Weight per Foot
    41.69 lbs, 62.042 kg/m

Details

  • Application
    Oil And Gas
  • Chain Construction
    Cottered
  • Chain Number
    160-6
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    16129
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    6
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    API
  • Standards Met
    7F
  • Type
    Connecting Link
  • UPC_NO
    642051116721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)