Motion
160-6 D/OFFSET LINK

TIMKEN DRIVES LLC
160-6 D/OFFSET LINK

Offset Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03392583
MFR #160-6 D/OFFSET LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
160-6 D/OFFSET LINK

Offset Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #03392583
MFR #160-6 D/OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160-6 D/OFF LINK POLYBAG

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    6
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    1.126 in
  • Inside Width
    1.250 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    1.899 in
  • Link Plate Thickness
    0.252 in
  • Pin Diameter
    0.563 in
  • Pin Length
    14.349 in
  • Chain Overall Width
    14.349 in
  • Transverse Pitch
    2.305 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    Std.
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    18024
  • UPC_NO
    642051180241
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text