Motion
160-6 COT ROLLER CHAIN

TIMKEN DRIVES LLC
160-6 COT ROLLER CHAIN

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 6 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392584
MFR #160-6 COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
160-6 COT ROLLER CHAIN

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 6 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392584
MFR #160-6 COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160-6C 010 FT COIL A.P.I. BOXED
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    6
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    1.250 in
  • Link Plate Height
    1.899 in
  • Link Plate Thickness
    0.252 in
  • Pin Diameter
    0.563 in
  • Pin Length
    14.248 in
  • Number Of Links
    60
  • Chain Overall Width
    14.248 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    1.126 in
  • Standards Met
    7F
  • Tensile Strength
    436800 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Manufacturer Catalog Number
    15977
  • Weight
    41.232 lbs
  • UPC_NO
    642051159773
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought