Motion
160HZ COT ROLLER CHAIN

TIMKEN DRIVES LLC
160HZ COT ROLLER CHAIN

Roller Chain - Heavy Series, 160 / 2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392592
MFR #160HZ COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
160HZ COT ROLLER CHAIN

Roller Chain - Heavy Series, 160 / 2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392592
MFR #160HZ COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160HZ-1C 010 FT COIL A.P.I. BOXED
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    1.250 in
  • Link Plate Height
    1.899 in
  • Link Plate Thickness
    0.283 in
  • Pin Diameter
    0.563 in
  • Pin Length
    2.859 in
  • Number Of Links
    60
  • Chain Overall Width
    2.859 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    1.126 in
  • Standards Met
    7F
  • Tensile Strength
    72800 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Manufacturer Catalog Number
    13667
  • Weight
    7.678 lbs
  • UPC_NO
    642051136675
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought