Motion
264-1 D/OFFSET LINK

TIMKEN DRIVES LLC
264-1 D/OFFSET LINK

Offset Link - 264 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03392629
MFR #264-1 D/OFFSET LINK
Price$345.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
264-1 D/OFFSET LINK

Offset Link - 264 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
Mi Item #03392629
MFR #264-1 D/OFFSET LINK

Mfr description
DRV-264Z-1 DOFF LINK;18050 264-1 D/OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.78/each

Specifications

Dimensions

  • Chain Overall Width
    3.687 in
  • Chain Size & Pitch
    264 / 2-1/2 in
  • Inside Width
    1.490 in
  • Link Plate Height
    2.375 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.875 in
  • Pin Length
    3.687 in
  • Roller Diameter
    1.562 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    264 / 2-1/2 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    18050
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • UPC_NO
    642051180500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)