Motion
264Z COT ROLLER CHAIN

TIMKEN DRIVES LLC
264Z COT ROLLER CHAIN

Roller Chain - Standard Series, 264 / 2-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392634
MFR #264Z COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
264Z COT ROLLER CHAIN

Roller Chain - Standard Series, 264 / 2-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392634
MFR #264Z COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
264Z-1C 010 FT COIL A.P.I. BOXED
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    1.490 in
  • Link Plate Height
    2.375 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.875 in
  • Pin Length
    3.687 in
  • Number Of Links
    48
  • Chain Overall Width
    3.687 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    1.562 in
  • Standards Met
    7F
  • Tensile Strength
    135000 lbs
  • Chain Number & Pitch
    264 / 2-1/2 in
  • Manufacturer Catalog Number
    18423
  • Weight
    14.828 lbs
  • UPC_NO
    642051184232
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought