Motion
80-1 COT CONN LINK A.P.I.

TIMKEN DRIVES LLC
80-1 COT CONN LINK A.P.I.

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Hot Dip Lubricated Finish
Mi Item #03392643
MFR #80-1 COT CONN LINK A.P.I.
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80-1 COT CONN LINK A.P.I.

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material, Hot Dip Lubricated Finish
Mi Item #03392643
MFR #80-1 COT CONN LINK A.P.I.

Mfr description
80-1 COTTERED CO LINK A.P.I.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.410 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.627 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pin Length
    1.410 in
  • Roller Diameter
    0.625 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Hot Dip Lubricated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    16007
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    API
  • Standards Met
    7F
  • UPC_NO
    642051160076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)