Motion
80-4 COT ROLLER CHAIN

TIMKEN DRIVES LLC
80-4 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392650
MFR #80-4 COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80-4 COT ROLLER CHAIN

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392650
MFR #80-4 COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80-4C 010 FT COIL A.P.I. BOXED
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    4
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.627 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pin Length
    4.875 in
  • Number Of Links
    120
  • Chain Overall Width
    4.875 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.625 in
  • Standards Met
    7F
  • Tensile Strength
    86000 lbs
  • Transverse Pitch
    1.155 in
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog Number
    15766
  • Weight
    7.419 lbs
  • UPC_NO
    642051157663
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought