Motion
TW132
TW-000 Series Bearing Lock Washer - 6.424 in ID, 8-29/64 in OD, 7.498 in Face Dia.
MI ITEM #03392904
MFR #TW132
Price$155.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 6.424 in ID, 8-29/64 in OD, 7.498 in Face Dia.
MI ITEM #03392904
MFR #TW132

Mfr description
TW132 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.52/each

Specifications

Dimensions

  • Bore Diameter  
    6.4240 in
  • Face Diameter  
    7.4980 in
  • Key Width
    0.59 in
  • Outside Diameter Over Tangs
    8.4531 in
  • Tang Width  
    0.52 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533053684

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)