Motion
45837 M10
Pulley Tap - 112M Series, Straight Flute, High Speed Steel Material, Bright Finish, M10 x 1.5 Thread Size, Metric Coarse, 4 Flutes
MI ITEM #03392906
MFR #45837 M10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pulley Tap - 112M Series, Straight Flute, High Speed Steel Material, Bright Finish, M10 x 1.5 Thread Size, Metric Coarse, 4 Flutes
MI ITEM #03392906
MFR #45837 M10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45837 M10X1.5 4FL D-6 6"O/A PLUG METRIC

Specifications

  • Finish Coating
    Bright
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    D6
  • Number Of Flutes
    4
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    Metric Coarse
  • Series
    112M
  • Shank Diameter
    0.275 in
  • Thread Size
    M10 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text