Specifications
Dimensions
- Weight20 lbs
Details
- Drive Supply Voltage230 V ac
- Enclosure RatingNEMA 4X
- Enclosure TypeNEMA 4X
- Horsepower Rating Normal Duty2 hp
- Product TypeAC Variable Frequency & Servo Drives
- UPC_NO785398790763
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)