Motion
VS1SP410-4B
AC Inverter - Supply Voltage 460 V ac, 10 hp Normal Duty, NEMA 4X Rating
MI ITEM #03393398
MFR #VS1SP410-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Inverter - Supply Voltage 460 V ac, 10 hp Normal Duty, NEMA 4X Rating
MI ITEM #03393398
MFR #VS1SP410-4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    20 lbs

Details

  • Drive Supply Voltage
    460 V ac
  • Enclosure Rating
    NEMA 4X
  • Enclosure Type
    NEMA 4X
  • Horsepower Rating Normal Duty
    10 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    785398791043

Overview

Mfr description
VS1SP410-4B 460VAC 10HP NEMA4X
  • Control modes: V/Hz (Pump/Fan, Linear, Custom), sensorless vector
  • NEMA 4X
  • PID control loop with 2 or 3 inputs
  • Built-in RS485 ModBus communication option
  • Pluggable terminal block
  • Profile run for repetitive processes
  • PLC functionality for intelligent operation
  • User-friendly keypad with full-graphics backlit LCD display and adjustable font size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought