Specifications
Dimensions
- Weight40 lbs
Details
- Drive Supply Voltage460 V ac
- Enclosure RatingNEMA 1
- Enclosure TypeNEMA 1
- Horsepower Rating Normal Duty15 hp
- Product TypeAC Variable Frequency & Servo Drives
- UPC_NO785398791050
Overview
Mfr description
VS1SP415-1B 460VAC 15HP NEMA1
- Control Modes: V/Hz (Pump/Fan, Linear, Custom), sensorless vector
- NEMA 1
- PID control loop with 2 or 3 inputs
- Built-in RS485 ModBus communication option
- Pluggable terminal block
- Profile run for repetitive processes
- PLC functionality for intelligent operation
- User-friendly keypad with full-graphics backlit LCD display and adjustable font size