Specifications
Dimensions
- Weight41 lbs
Details
- Drive Supply Voltage460 V ac
- Enclosure RatingNEMA 1
- Enclosure TypeNEMA 1
- Horsepower Rating Normal Duty25 hp
- Product TypeAC Variable Frequency & Servo Drives
- UPC_NO785398791074
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)