1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
VS1SP45-4B
AC Inverter - Supply Voltage 460 V ac, 5 hp Normal Duty, NEMA 4X Rating
MI ITEM #
03393428
MFR #
VS1SP45-4B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
BALDOR ELECTRIC COMPANY VS1SP45-4B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
VS1SP45-4B
AC Inverter - Supply Voltage 460 V ac, 5 hp Normal Duty, NEMA 4X Rating
MI ITEM #
03393428
MFR #
VS1SP45-4B
Mfr description
VS1SP45-4B 460VAC 5HP NEMA4X
Control modes: V/Hz (Pump/Fan, Linear, Custom), sensorless vector
NEMA 4X
PID control loop with 2 or 3 inputs
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
20 lbs
Details
Drive Supply Voltage
460 V ac
Enclosure Rating
NEMA 4X
Enclosure Type
NEMA 4X
Horsepower Rating Normal Duty
5 hp
Product Type
AC Variable Frequency & Servo Drives
UPC_NO
785398791005
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items