Motion
VS1SP61-4B
AC Inverter - Supply Voltage 115 V ac, 1 hp Normal Duty, NEMA 4X Rating
MI ITEM #03393485
MFR #VS1SP61-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Inverter - Supply Voltage 115 V ac, 1 hp Normal Duty, NEMA 4X Rating
MI ITEM #03393485
MFR #VS1SP61-4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VS1SP61-4B 115VAC 1HP NEMA4X
  • Control modes: V/Hz (Pump/Fan, Linear, Custom), sensorless vector
  • NEMA 4X
  • PID control loop with 2 or 3 inputs
  • Built-in RS485 ModBus communication option
  • Pluggable terminal block
  • Profile run for repetitive processes
  • PLC functionality for intelligent operation
  • User-friendly keypad with full-graphics backlit LCD display and adjustable font size

Specifications

  • Drive Supply Voltage
    115 V ac
  • Horsepower Rating Normal Duty
    1 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 4X
  • Enclosure Rating
    NEMA 4X
  • Weight
    20 lbs
  • UPC_NO
    785398796208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text