Motion
VS1SP62-4B
AC Inverter - Supply Voltage 115 V ac, 2 hp Normal Duty, NEMA 4X Rating
Mi Item #03393489
MFR #VS1SP62-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Inverter - Supply Voltage 115 V ac, 2 hp Normal Duty, NEMA 4X Rating
Mi Item #03393489
MFR #VS1SP62-4B

Mfr description
VS1SP62-4B 115VAC 2HP NEMA4X
  • Control modes: V/Hz (Pump/Fan, Linear, Custom), sensorless vector
  • NEMA 4X
  • PID control loop with 2 or 3 inputs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    20 lbs

Details

  • Drive Supply Voltage
    115 V ac
  • Enclosure Rating
    NEMA 4X
  • Enclosure Type
    NEMA 4X
  • Horsepower Rating Normal Duty
    2 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    785398790695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)