Motion
34303
Cross Stack Nesting Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 8 x 23.75 x 17.25 in, 8.32 lbs Weight Capacity
Mi Item #03393559
MFR #34303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cross Stack Nesting Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 8 x 23.75 x 17.25 in, 8.32 lbs Weight Capacity
Mi Item #03393559
MFR #34303

Mfr description
34303 23-3/4 X 17-1/4 X 8 CROSS STACK TU
  • Made in the USA
  • 8.32 lb. Weight Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    8 x 23.75 x 17.25 in
  • Height
    8 in
  • Length
    23.75 in
  • Outside Height
    8 in
  • Outside Length
    23.75 in
  • Outside Width
    17.25 in
  • Overall Height
    8 in
  • Overall Length
    23.75 in
  • Overall Width
    17.25 in
  • Width
    17.25 in

Details

  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Type
    Cross-Stack Akro-Tub
  • UPC_NO
    032903224535
  • Weight Capacity
    8.32 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)