Motion
AR-SK-1842

SEALMASTER
AR-SK-1842

Straight Bore, 30 mm Bore Diam., 2.6875 in OD, 1.6100 in Width
Mi Item #03393720
MFR #AR-SK-1842
Price$655.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AR-SK-1842

Straight Bore, 30 mm Bore Diam., 2.6875 in OD, 1.6100 in Width
Mi Item #03393720
MFR #AR-SK-1842

Mfr description
AR-SK-1842
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.92/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    2.6875 in
  • Overall Width
    1.6100 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)