Motion
A55SCUX6X4
Weatherhead® A55SCUX6X4 Pneumatic Flow Control, Piping Type: Elbow, Metering: Meter Out, Thread Standard: NPT
Mi Item #03393733
MFR #A55SCUX6X4
Price$63.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead® A55SCUX6X4 Pneumatic Flow Control, Piping Type: Elbow, Metering: Meter Out, Thread Standard: NPT
Mi Item #03393733
MFR #A55SCUX6X4

Mfr description
A55SCUX6X4 FLOW CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.74/each

Specifications

Dimensions

  • Output Port Type
    1/4 Female NPT Threaded in
  • Overall Height
    2-1/4 in
  • Tube Size
    1/4 (OD) in

Details

  • Body Material
    Brass
  • Maximum Operating Pressure
    +150 psi
  • Metering
    Meter Out
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +150 psi
  • Piping Type
    Elbow
  • Port Connection Type
    Threaded
  • Seal Material
    Nitrile
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)