Motion
SHS25-520L(GK) RAIL

THK AMERICA INC
SHS25-520L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 25 mm Rail
Mi Item #03393753
MFR #SHS25-520L(GK) RAIL
Price$249.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25-520L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 25 mm Rail
Mi Item #03393753
MFR #SHS25-520L(GK) RAIL

Mfr description
SHS25+520L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.98/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    520 mm
  • Overall Width
    23 mm

Details

  • Measurement Standard
    Metric
  • Series
    SHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)