Motion
UCTBL208MZ2W

AMI BEARINGS INC
UCTBL208MZ2W

Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03393754
MFR #UCTBL208MZ2W
List Price$262.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTBL208MZ2W

Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03393754
MFR #UCTBL208MZ2W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.61/each for your price

Overview

Mfr description
UCTBL208MZ2W 40MM PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    88.90 mm
  • Base To Bore Centerline
    49.20 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    PBT Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    120 mm
  • Base Width
    47.6 mm
  • Overall Width
    54 mm
  • Bolt Size
    1/2-13
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCTBL200MZ2W
  • Replacement Bearing
    UC208MZ2
  • UPC_NO
    0808250185603
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text