Motion
HMK1520

NTN
HMK1520

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 22 mm OD, 20 mm Width
Mi Item #03394018
MFR #HMK1520
Price$20.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1520

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 22 mm OD, 20 mm Width
Mi Item #03394018
MFR #HMK1520

Mfr description
HMK1520 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.5906 in
  • Outside Diameter  
    0.8661 in
  • Overall Width  
    0.7874 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.049 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK1520 Drawn Cup Needle Roller Bearing features a 0.5906 in bore diameter, open closure type with open ends drawn cup design, 0.8661 in outside diameter, 0.7874 in overall width, and 0.049 lbs weight, making it well suited for industrial gear drives.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359073546
  • Max Rpm
    16000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)