Motion
Z612
DC Motors - Permanent Magnet, Brushed, 90 V, 1750 rpm rpm, Totally Enclosed Fan Cooled, 56C Frame
MI ITEM #03394171
MFR #Z612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motors - Permanent Magnet, Brushed, 90 V, 1750 rpm rpm, Totally Enclosed Fan Cooled, 56C Frame
MI ITEM #03394171
MFR #Z612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1HP 1800RPM Z612 TEFC 90DCV 56C 0PH
  • Easy brush access with unique brush holder design Oversized brushes for extra long life Linear speed/torque characteristics over entire speed range High starting torque, high peak current capability Usable on PWM type DC adjustable speed drives at higher HP rating

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1 hp
  • DC Armature Voltage
    90 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    Totally Enclosed Fan Cooled
  • Duty Condition Type
    Continuous Duty
  • NEMA / IEC Frame Size
    56C
  • Frame Size
    S56C
  • Certification (CE)
    N
  • CSA Approval
    Y
  • Armature Full Load Current
    10 A
  • Shaft Diameter
    0.625 in
  • Insulation Class
    F
  • Service Factor
    1
  • Standards Met
    CSA, UL
  • Current
    10.0 A
  • Data Source URL
  • Efficiency Rating
    83.7 %
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Weight
    40.00 lb
  • Frame Overall Length
    4.70 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025906
  • UPC_NO
    722856025906
  • 2D Drawing
  • Installation Instructions
  • Wiring Diagram
  • Manufacturer Catalog Number
    Z612
  • Max Ambient Temperature
    40
  • Maximum Speed
    1750 rpm
  • Number Of Speeds
    1
  • Overall Length
    14.82 in
  • Overload Protector
    No
  • Power Rating
    1 HP/0.75 kW
  • Rotation
    Counterclockwise Lead End
  • Mounting Type
    C-Face Flange / Rigid Base
  • Shaft Ext Length
    1.94 in
  • UL Approvals
    Recognized
  • Voltage
    90 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text