Motion
FHPRZ205-16-IL

PEER BEARING CO (SKF)
FHPRZ205-16-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03394300
MFR #FHPRZ205-16-IL
Your Price$46.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FHPRZ205-16-IL

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Pressed Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03394300
MFR #FHPRZ205-16-IL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.58/each(List $69.87)

Overview

Mfr description
FHPR205-16 MOUNTED UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    3.7500 in
  • Base To Bore Centerline
    1.3125 in
  • Duty Type
    Light Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    RST
  • Housing Material
    Pressed Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.6250 in
  • Overall Length
    4.8750 in
  • Base Width
    1.2500 in
  • Bolt Size
    0.3750 in
  • Lubrication Type
    Non-Lubricatable
  • Replacement Bearing
    FH205-16
  • UPC_NO
    1200106977414
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590276837
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought