Motion
HK2020-2RS-AS1

INA (SCHAEFFLER)
HK2020-2RS-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width, Sealed
MI ITEM #03394322
MFR #HK2020-2RS-AS1
Your Price$39.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK2020-2RS-AS1

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width, Sealed
MI ITEM #03394322
MFR #HK2020-2RS-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.87/each(List $55.03)

Overview

Mfr description
HK2020-2RS-AS1-L271

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Number Of Rows
    One
  • Operating Temperature Range
    -4 to 212 °F
  • Bearing Material
    Steel
  • Max Rpm
    7600 rpm
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Compatible Inner Ring
    IR17X20X20-XL, LR17X20X20.5
  • Manufacturer Product Page
  • UPC_NO
    4047643186414
  • Weight
    0.06 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK2020-2RS-AS1 Drawn Cup Needle Roller Bearing features a 20 mm bore diameter, sealed closure type with open ends drawn cup design, 26 mm outside diameter, 20 mm overall width, and 0.06 lbs weight, making it suitable for machinery operating in contaminated environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text