Motion
SC0494Z

NTN
SC0494Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7515 in ID, 1.7500 in OD, 0.5000 in Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #03394368
MFR #SC0494Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0494Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7515 in ID, 1.7500 in OD, 0.5000 in Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #03394368
MFR #SC0494Z

Mfr description
SC0494Z BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7515 in
  • Inner Ring Width
    0.5000 in, 12.700 mm
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.187 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    SC0494Z BALL BRG
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The SC0494Z is a 0.7515 in bore radial deep groove ball bearing with a single shield and 1.7500 in outer diameter for precision use.
  • Manufacturer Catalog Number
    SC0494Z
  • Manufacturer Upc Number
    4547359878851
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359878851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)