1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI HYDRAULIC
SS-G01-A3X-R-C115--E31
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 21 gpm Max Flow, 110 V ac Coil
Mi Item #
03394396
MFR #
SS-G01-A3X-R-C115--E31
Price
$348.83
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
NACHI HYDRAULIC SS-G01-A3X-R-C115--E31
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI HYDRAULIC
SS-G01-A3X-R-C115--E31
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 21 gpm Max Flow, 110 V ac Coil
Mi Item #
03394396
MFR #
SS-G01-A3X-R-C115--E31
Mfr description
SS-G01-A3X-R-C115-E31 VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$348
.83
/each
Add to Cart
Specifications
Details
Actuation
Solenoid Operated
Body Material
Cast Iron
Coil Voltage
110 V ac
Maximum Flow Rate
21 gpm
Maximum Operating Pressure
3625 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items