Motion
14MM-4FP
Adapter Fitting - 1/4 in Female Pipe Rigid x 14 mm Male Metric w/ O-Ring
MI ITEM #03394506
MFR #14MM-4FP
Price$44.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Fitting - 1/4 in Female Pipe Rigid x 14 mm Male Metric w/ O-Ring
MI ITEM #03394506
MFR #14MM-4FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.52/each

Specifications

Dimensions

  • End 1 Size
    14 mm
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    14 mm
  • End 2 Size Type
    M14 mm
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • Description Keyword
    1/4 in Female Pipe Rigid x 14 mm Male Metric w/ O-Ring
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Metric w/ O-Ring
  • End 2 Thread
    M14 x 1.5
  • Manufacturer Upc Number
    072053791419
  • Material
    Steel
  • UPC_NO
    072053791419

Overview

Mfr description
14MM-4FP ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought