Motion
3212
Angled Head Wrench - 3/4 in, Angled Head Type, Single End, Steel Material
Mi Item #03394612
MFR #3212
Price$101.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/4 in, Angled Head Type, Single End, Steel Material
Mi Item #03394612
MFR #3212

Mfr description
3212 ERECT WRENCH 1-1/4"X16-5/8"L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.12/each

Specifications

Dimensions

  • Outer Head Width
    1-1/4 in
  • Overall Length
    16-5/8 in
  • Wrench Size
    3/4 in

Details

  • Body Material
    Steel
  • Handle Style
    Tapered
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)