1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
25T5/750DL-K
T5, 5 mm Pitch, 750 mm Pitch Length, 25 mm Width, 150 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
03394617
MFR #
25T5/750DL-K
Price
$57.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 25T5/750DL-K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
25T5/750DL-K
T5, 5 mm Pitch, 750 mm Pitch Length, 25 mm Width, 150 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
03394617
MFR #
25T5/750DL-K
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$57.60
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
750 mm
Overall
Width
25 mm
Pitch
5 mm
Pitch Length
750 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
150
Overview
Mfr description
25T5/750DL-K DOUBLE SIDED METRIC T/B U/K
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought