Motion
CRN43-2Z

ROLLON CORP
CRN43-2Z

Cam Guided Rail Component - CRN Series, Roller, 43 mm Rail Size
MI ITEM #03394641
MFR #CRN43-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CRN43-2Z

Cam Guided Rail Component - CRN Series, Roller, 43 mm Rail Size
MI ITEM #03394641
MFR #CRN43-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRN43-2Z, CONC RLR, SHIELDED
  • Call your local Motion Industries Branch for quote

Specifications

  • Component Type
    Roller
  • Series
    CRN
  • Rail Size
    43 mm
  • Radial Static Load Capacity
    2550 N
  • Speed
    7 m/s
  • Acceleration
    15 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Weight
    0.132 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text