Motion
89320

NTN
89320

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 100 mm ID, 170 mm OD, Aluminum Alloy Cage
MI ITEM #03394907
MFR #89320
List Price$1,786.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
89320

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 100 mm ID, 170 mm OD, Aluminum Alloy Cage
MI ITEM #03394907
MFR #89320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,786.29/each for your price

Overview

Mfr description
89320 NEEDLE ROLLER BRG

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Aluminum Alloy
  • Max Rpm
    1700 rpm
  • Fillet Radius
    1.500 mm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359458381
  • UPC_NO
    4547359458381
  • Harmonization Code
    8482.40.0000
  • Weight
    1.786 lbs
  • Radial Static Load Capacity
    310000 lbf
  • Radial Dynamic Load Capacity
    75500 lbf
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text