Motion
7404
Concrete Anchor, Diameter: 1/4", Overall Length: 3-1/4", Material: Steel, Minimum Embedment: 1-1/8"
MI ITEM #03395006
MFR #7404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 1/4", Overall Length: 3-1/4", Material: Steel, Minimum Embedment: 1-1/8"
MI ITEM #03395006
MFR #7404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RAWL#7404 1/4 X 3-1/4 ANCHOR

Specifications

  • Diameter
    1/4 in
  • Overall Length
    3-1/4 in
  • Material
    Steel
  • Minimum Embedment
    1-1/8 in
  • Thread Length
    2-1/4 in
  • Finish Coating
    Zinc Plated
  • Minimum Edge Distance
    1-1/4 in
  • Minimum Spacing Distance
    1-1/8 in
  • Ultimate Shear 4000 Psi Concrete
    1620 lb
  • Ultimate Tension 4000 Psi Concrete
    1440 lb
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text