Motion
10VF10-B-E
V-Series Hydraulic Socket - Brass Body Material, Unvalved, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 1000 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #03395010
MFR #10VF10-B-E
Your Price$134.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Socket - Brass Body Material, Unvalved, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 1000 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #03395010
MFR #10VF10-B-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.26/each(List $185.29)

Overview

Mfr description
10VF10-B-E UNVALVED COUPLER

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Working Pressure Range
    701 to 1000 psi
  • Working Pressure
    1000 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1-1/4 in
  • Hex
    2 in
  • Length
    2.28 in
  • Burst Pressure
    4000 psi
  • Standard Interchange
    Snap-Tite H Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text