1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMTC20Q
Plain Linear Bearing - FMTC Series, 20 mm Shaft Diameter, 30 mm Overall Length, Open
MI ITEM #
03395480
MFR #
FMTC20Q
Your Price
$38.81
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMTC20Q
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMTC20Q
Plain Linear Bearing - FMTC Series, 20 mm Shaft Diameter, 30 mm Overall Length, Open
MI ITEM #
03395480
MFR #
FMTC20Q
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$38.81
/each
(List
$44.64
)
Qty
Add to Cart
Overview
Mfr description
FMTC20Q LINEAR BRG
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
20 mm
Overall Length
30 mm
Closure Type
Open
Operating Temperature Range
400 °F
Series
FMTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data