Overview
Mfr description
ZH07BL-01-01 VACUUM EJECTOR, BOX TYPE
Specifications
- Exhaust TypeSilencer
- Nozzle Diameter
- Maximum Vacuum Pressure-48 kPa
- Country of OriginJP
- Internal LubricationLubrication Forbidden
- Supply Port Type1/8 Female Rc Threaded in
- Vacuum Port Type1/8 Female Rc Threaded in
- Supply Pressure Range+37 to +90 psi
- Proof Pressure+100 psi
- Thread StandardRc
- Fluid CompAir
- Mounting TypeBracket
- Vacuum Port GenderFemale
- Vacuum Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data