Motion
UC-24-1000
Disposable Covers - 24 in Dia., Nylon Material, White
MI ITEM #03396294
MFR #UC-24-1000
Price$88.92/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Covers - 24 in Dia., Nylon Material, White
MI ITEM #03396294
MFR #UC-24-1000

Mfr description
UC-24-1000 24" HAIRNET 1000/CASE
  • Elastic band for flexible fit
  • Available in a variety of size to fit all head sizes
  • Latex-free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.92/ca

Specifications

Dimensions

  • Diameter (Inch)
    24 in
  • Height
    26.0096 cm
  • Width
    26.0096 cm

Details

  • Color
    White
  • Material
    Nylon
  • Package Quantity
    1000
  • Product Type
    Hairnets & Bouffant Caps
  • Product Types
    Hairnets & Bouffant Caps
  • Type
    Hairnet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)